Zoro Homepage

Grade 1 Rim Exit Device, 48in Length, Accessible, Exit Only, Hex Key Dogging, Accessible, Satin Chr

  • Mfr # AX98EO 4 26D

  • Zoro # G316468447


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Door Width
34 to 48
Depth
3.81 in
Series
98
Exit Device Type
Rim
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX98EO 4 26D
Zoro #
G316468447
UPC #
197163372881
Country of Origin
Mexico

Dimensions

Door Width
34 to 48
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Length (In.)
48 in

Details

Series
98
Exit Device Type
Rim
Door Handing
Non-Handed
Grade
Grade 1
Fire Rated
No
Color
Satin Chrome
Fire Rating - Door Hardware
No
Type
Rim
Finish
Satin Chrome
Item
Rim Exit Devices
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.