
Grade 1 Rim Exit Device, 48in Length, Exit Only, Less Dogging, Electric Latch Retraction, Dark Bron
Mfr # EL98EO 4 313
Zoro # G316469178
product price: $2,530.99
/ea
Free Shipping & Returns
Key Features
Type
Rim
Depth
3.81 in
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL98EO 4 313
Zoro #
G316469178
UPC #
197163374342
Country of Origin
United States
Dimensions
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/2 in
Door Width
34 to 48
Length (In.)
48 in
Details
Type
Rim
Fire Rating - Door Hardware
No
Fire Rated
No
Grade
Grade 1
Color
Dark Bronze
Finish
Dark Bronze
Door Handing
Non-Handed
Series
98
Exit Device Type
Rim
Item
Rim Exit Devices
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.