Zoro Homepage

Grade 1 Rim Exit Device, 48in Length, Exit Only, Less Dogging, Request to Exit, Satin Chrome Finish

  • Mfr # LDRX98EO 4 26D

  • Zoro # G316469567


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Depth
3.81 in
Exit Device Type
Rim
Fits Stile Width
4-1/2 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDRX98EO 4 26D
Zoro #
G316469567
UPC #
197163377435
Country of Origin
Mexico

Dimensions

Depth
3.81 in
Fits Stile Width
4-1/2 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48

Details

Exit Device Type
Rim
Item
Rim Exit Devices
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Fire Rated
No
Type
Rim
Grade
Grade 1
Material
VARIES
Finish
Satin Chrome
Series
98
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.