
Grade 1 Rim Exit Device, 48in Length, Fire Rated, Exit Only, Less Dogging, Motorized Latch Retracti
Mfr # RXQEL98EO-F 4 32D
Zoro # G616468734
product price: $2,827.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Fits Stile Width
4-1/2 in
Door Width
34 to 48
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL98EO-F 4 32D
Zoro #
G616468734
UPC #
197163381432
Country of Origin
Mexico
Dimensions
Fits Stile Width
4-1/2 in
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
48 in
Details
Color
Satin Stainless Steel
Item
Rim Exit Devices
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Series
98
Exit Device Type
Rim
Fire Rated
Yes {Variable}
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Type
Rim
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.