Zoro Homepage

Grade 1 Rim Exit Device, 48in, Passage Function, Hex Key Dogging, 06 Lever with Blank Escutcheon, 1

  • Mfr # 98L-BE-06 4 26D RHR

  • Zoro # G316469949


product price: $2,220.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Grade
Grade 1
Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98L-BE-06 4 26D RHR
Zoro #
G316469949
UPC #
197163371211
Country of Origin
United States

Dimensions

Door Width
34 to 48
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Fits Stile Width
4-1/2 in
Depth
3.81 in

Details

Door Handing
Right Hand Reverse
Grade
Grade 1
Fire Rated
No
Type
Rim
Color
Satin Chrome
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Material
VARIES
Item
Rim Exit Devices
Finish
Satin Chrome
Series
98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.