Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device 626

  • Mfr # QEL99NL-F 3 26D

  • Zoro # G415515400


product price: $2,802.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Fits Stile Width
4-1/2 in
Color
Satin Chrome
ADA Compliant
No
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL99NL-F 3 26D
Zoro #
G415515400
UPC #
197163324002
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/2 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36

Details

Exit Device Type
Rim
Item
Rim Exit Devices
Color
Satin Chrome
ADA Compliant
No
Outside Trim Type
Lever
Lockdown Type
Less Dogging
Includes Hardware
Hardware Included
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Bar Style
Touchbar
Product Type
Exit Device
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Hand Orientation
Non-Handed
Door Handing
Non-Handed
Series
99
Grade
Grade 1
Fire Rated
Yes {Variable}
Finish
Satin Chrome
Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Material
VARIES

Description

Exit Device, Rim, Less Dogging, Fits Stile Width 4 1/2 in, No, Outside Trim Type Lever, Lockset Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.