Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device 626

  • Mfr # QEL99NL-OP-F 3 26D

  • Zoro # G915515405


product price: $2,997.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Fits Stile Width
4 1/2 in
Color
Gray
Lockdown Type
Less Dogging
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL99NL-OP-F 3 26D
Zoro #
G915515405
UPC #
197163324019
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Exit Device Type
Rim
Item
Exit Device
Color
Gray
Lockdown Type
Less Dogging
Outside Trim Type
Lever
ADA Compliant
No
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Product Type
Exit Device
ANSI Grade
1
Includes Hardware
Hardware Included
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Lockset Type
Electrical
Performance Grade
1

Description

Exit Device, Rim, Less Dogging, Fits Stile Width 4 1/2 in, No, Outside Trim Type Lever, Lockset Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.