Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device 630

  • Mfr # QEL98TP 3 32D

  • Zoro # G615515408


product price: $2,769.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Fits Stile Width
4-1/2 in
Color
Satin Stainless Steel
ADA Compliant
No
Lockdown Type
Less Dogging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL98TP 3 32D
Zoro #
G615515408
UPC #
197163323920
Country of Origin
United States

Dimensions

Fits Stile Width
4-1/2 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
36 in

Details

Exit Device Type
Rim
Item
Rim Exit Devices
Color
Satin Stainless Steel
ADA Compliant
No
Lockdown Type
Less Dogging
Outside Trim Type
Lever
Hand Orientation
Non-Handed
Performance Grade
1
ANSI Grade
1
Includes Hardware
Hardware Included
Product Type
Exit Device
Lockset Type
Electrical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Exit Bar Style
Touchbar
Grade
Grade 1
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Material
VARIES
Fire Rated
No
Type
Rim
Series
98
Fire Rating - Door Hardware
No

Description

Exit Device, Rim, Less Dogging, Fits Stile Width 4 1/2 in, No, Outside Trim Type Lever, Lockset Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.