Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in, Less Dogging, Night Latch, No Pull, Quiet Elec

  • Mfr # RXQEL33ANL-OP 3 26D

  • Zoro # G409949914


product price: $3,546.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL33ANL-OP 3 26D
Zoro #
G409949914
UPC #
197163060085
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
Item
Rim Exit Devices
Material
Brass or Bronze
Cylinder Type
Rim

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in, Less Dogging, Night Latch, No Pull, Quiet Electric Latch Retraction, Request to Exit, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.