Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Nightlatch, Optional
- Mfr # 75NL-OP 3 626
- Zoro # G123395844
product price:Â
$
1,678.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Material
All Types
Door Width
36 in
Key Override Options
Hex Key Dogging
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75NL-OP 3 626
- Zoro #
- G123395844
- UPC #
- -
- Country of Origin
- United States
- Exit Device Type
- Rim
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Item
- Rim Exit Devices
- Grade
- Grade 1
- Function
- Nightlatch
- Outside Trim Type
- Nightlatch, Optional Pull
- Color
- Matte Silver
- Finish
- 626/US26D
Dimensions
- Door Width
- 36 in
- Length (In.)
- 36 in
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Nightlatch, Optional Pull, Satin Chrome Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.