Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Nightlatch, Optional
- Mfr # 75NL-OP 3 628
- Zoro # G423395865
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
628/US28
Exit Device Type
Rim
Function
Nightlatch
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75NL-OP 3 628
- Zoro #
- G423395865
- UPC #
- -
- Country of Origin
- United States
- Grade
- Grade 1
- Finish
- 628/US28
- Item
- Rim Exit Devices
- Exit Device Type
- Rim
- Function
- Nightlatch
- Color
- Matte Silver
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Outside Trim Type
- Nightlatch, Optional Pull
Dimensions
- Length (In.)
- 36 in
- Door Width
- 36 in
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Nightlatch, Optional Pull, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.