Zoro Homepage

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36in, Exit Only, Less Trim, Cylinder Dogging, Satin

  • Mfr # CD33AEO 3 US28

  • Zoro # G216468417


product price: $1,615.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4 in
Finish
Satin Aluminum
Fire Rated
No
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD33AEO 3 US28
Zoro #
G216468417
UPC #
197163373192
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in
Fits Stile Width
Narrow

Details

Exit Device Type
Rim
Finish
Satin Aluminum
Fire Rated
No
Item
Rim Exit Devices
Series
33A
Material
Aluminum
Grade
Grade 1
Door Handing
Non-Handed
Type
Rim
Fire Rating - Door Hardware
No
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.