Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Optional
- Mfr # 75NL-OP 4 628
- Zoro # G523395871
product price:Â
$
1,443.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Length (In.)
48 in
Outside Trim Type
Nightlatch, Optional Pull
Door Width
48 in
Exit Device Type
Rim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75NL-OP 4 628
- Zoro #
- G523395871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Door Width
- 48 in
Details
- Material
- All Types
- Item
- Rim Exit Devices
- Outside Trim Type
- Nightlatch, Optional Pull
- Exit Device Type
- Rim
- Finish
- 628/US28
- Key Override Options
- Hex Key Dogging
- Function
- Nightlatch
- Grade
- Grade 1
- Color
- Matte Silver
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Optional Pull, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.