Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Optional
- Mfr # 75NL-OP 4 710
- Zoro # G923395914
product price:Â
$
1,474.99
/ea
Free Shipping & Returns
Key Features
Door Width
48 in
Color
Dark Bronze
Exit Device Type
Rim
Length (In.)
48 in
Material
All Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75NL-OP 4 710
- Zoro #
- G923395914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 48 in
- Length (In.)
- 48 in
Details
- Item
- Rim Exit Devices
- Color
- Dark Bronze
- Exit Device Type
- Rim
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Finish
- 313
- Function
- Nightlatch
- Grade
- Grade 1
- Outside Trim Type
- Nightlatch, Optional Pull
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Optional Pull, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.