
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in, Exit Only, Less Trim, Hex Key Dogging, Black A
Mfr # 33AEO 4 315
Zoro # G316469581
product price: $2,414.99
/ea
Free Shipping & Returns
Key Features
Door Width
34 to 48
Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Fits Stile Width
Narrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33AEO 4 315
Zoro #
G316469581
UPC #
197163367467
Country of Origin
United States
Dimensions
Door Width
34 to 48
Fits Stile Width
Narrow
Length (In.)
48 in
For Door Thickness
1-3/4 in
Depth
3.81 in
Details
Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Rim
Grade
Grade 1
Fire Rated
No
Color
Black Anodized
Finish
Black Anodized
Series
33A
Material
Aluminum
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.