Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Aluminu

  • Mfr # 78EO 3 628

  • Zoro # G816469647


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Depth
3.81 in
Fits Stile Width
4-1/2 in
Exit Device Type
Rim
Door Width
3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78EO 3 628
Zoro #
G816469647
UPC #
197163369799
Country of Origin
United States

Dimensions

Depth
3.81 in
Fits Stile Width
4-1/2 in
Door Width
3'
Length (In.)
36 in

Details

Grade
Grade 1
Exit Device Type
Rim
Door Handing
Non-Handed
Color
Satin Aluminum
Series
78
Item
Rim Exit Devices
Type
Rim
Finish
Satin Aluminum
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.