
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Chrome
Mfr # 78EO 3 626
Zoro # G816469678
product price: $1,157.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-1/2 in
Finish
Satin Chrome
Series
78
Length (In.)
36 in
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78EO 3 626
Zoro #
G816469678
UPC #
197163369782
Country of Origin
United States
Dimensions
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Depth
3.81 in
Door Width
3'
Details
Item
Rim Exit Devices
Finish
Satin Chrome
Series
78
Door Handing
Non-Handed
Exit Device Type
Rim
Type
Rim
Color
Satin Chrome
Material
VARIES
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.