
Grade 1 Surface Vertical Rod Exit, 36in, Exit Only, Less Trim, Satin Aluminum Clear Anodized
Mfr # 3527AEO 3 US28
Zoro # G016469560
product price: $2,028.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Vertical Rod
For Door Thickness
1-3/4 in
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3527AEO 3 US28
Zoro #
G016469560
UPC #
840067679005
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 in
Fits Stile Width
1-3/4 in
Depth
3.81 in
Door Width
28 to 36
Length (In.)
36 in
Details
Type
Surface Vertical Rod
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Color
Satin Aluminum
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Material
Aluminum
Series
3527
Finish
Satin Aluminum
Item
Surface Vertical Rod Exit Devices
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.