Zoro Homepage

Grade 1 Surface Vertical Rod Exit, 36in, Less Bottom Rod, Cylinder Dogging, Satin Chrome

  • Mfr # CD9927EO 3 26D LBR

  • Zoro # G116469019


product price: $2,171.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Field Reversible
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Length (In.)
36 in
Fits Stile Width
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD9927EO 3 26D LBR
Zoro #
G116469019
UPC #
197163373222
Country of Origin
United States

Dimensions

Length (In.)
36 in
Fits Stile Width
3-11/16 in
Door Width
28 to 36
For Door Thickness
1-3/4 in
Depth
3.81 in

Details

Door Handing
Field Reversible
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Surface Vertical Rod
Finish
Satin Chrome
Color
Satin Chrome
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Series
99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.