Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Vertical Rod Exit, 36in, Less Trim, Less Bottom Rod, Dark Bronze Anodized Aluminum

  • Mfr # 3527AEO 3 313 LBR

  • Zoro # G316469536


product price: $2,153.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Width
28 to 36
Color
Dark Bronze
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3527AEO 3 313 LBR
Zoro #
G316469536
UPC #
197163367511
Country of Origin
United States

Dimensions

Door Width
28 to 36
For Door Thickness
1-3/4 in
Fits Stile Width
1-3/4 in
Length (In.)
36 in
Depth
3.81 in

Details

Fire Rated
No
Color
Dark Bronze
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Item
Surface Vertical Rod Exit Devices
Finish
Dark Bronze
Type
Surface Vertical Rod
Grade
Grade 1
Series
3527
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.