Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Vertical Rod Exit Bar, 36 in. Device, Fits 84 in. Door, Classroom Function, 06 Leve

  • Mfr # 2227L-06 3 622 RHR

  • Zoro # G414532903


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Color
Flat Black Coated
Depth
1.5
Length (In.)
36.75
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227L-06 3 622 RHR
Zoro #
G414532903
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
36.75
Width
5

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
2227 Series Surface Vertical Rod Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.