Zoro Homepage

Grade 1 Surface Vertical Rod Exit Bar, 36 in. Device, Fits 84 in. Door, Exit Only, Hex Dogging, Fla

  • Mfr # 2227EO 3 622

  • Zoro # G914532915


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Color
Flat Black Coated
Depth
1.5
Width
5
Length (In.)
36.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227EO 3 622
Zoro #
G914532915
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
36.75

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
2227 Series Surface Vertical Rod Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.