
Grade 1 Surface Vertical Rod Exit Bar, 36in, 06 Lever with Escutcheon, Satin Chrome
Mfr # RXQEL9927L-NL-06 3 26D RHR
Zoro # G716468566
product price:Â $3,563.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Depth
3.81 in
Grade
Grade 1
Door Handing
Field Reversible
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXQEL9927L-NL-06 3 26D RHR
Zoro #
G716468566
UPC #
197163381562
Country of Origin
Mexico
Dimensions
Depth
3.81 in
Length (In.)
36 in
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 in
Door Width
28 to 36
Details
Fire Rated
No
Item
Surface Vertical Rod Exit Devices
Grade
Grade 1
Door Handing
Field Reversible
Material
VARIES
Series
99
Type
Surface Vertical Rod
Color
Satin Chrome
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Exit Device Type
Surface Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.