
Grade 1 Surface Vertical Rod Exit Bar, 36in, 17 Lever, Satin Chrome
Mfr # RXQEL9927L-NL-17 3 26D RHR
Zoro # G316468539
product price: $3,563.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Door Width
28 to 36
Length (In.)
36 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9927L-NL-17 3 26D RHR
Zoro #
G316468539
UPC #
197163381579
Country of Origin
Mexico
Dimensions
Door Width
28 to 36
Length (In.)
36 in
Fits Stile Width
3-11/16 in
Depth
3.81 in
For Door Thickness
1-3/4 in
Details
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Color
Satin Chrome
Door Handing
Field Reversible
Series
99
Grade
Grade 1
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.