
Grade 1 Surface Vertical Rod Exit Bar, 36in, Classroom, Satin Chrome
Mfr # RXQEL9927L-06-F 3 26D RHR
Zoro # G416468606
product price: $3,970.99
/ea
Free Shipping & Returns
Key Features
Depth
3.81 in
Door Width
28 to 36
Grade
Grade 1
For Door Thickness
1-3/4 in
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9927L-06-F 3 26D RHR
Zoro #
G416468606
UPC #
197163381548
Country of Origin
Mexico
Dimensions
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 in
Fits Stile Width
3-11/16 in
Length (In.)
36 in
Details
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Type
Surface Vertical Rod
Door Handing
Field Reversible
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Series
99
Exit Device Type
Surface Vertical Rod
Fire Rated
Yes {Variable}
Finish
Satin Chrome
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.