
Grade 1 Surface Vertical Rod Exit Bar, 36in, Cylinder Only, Satin Chrome
Mfr # RXQEL98NL-OP-F 3 26D
Zoro # G416468576
product price: $2,812.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Fits Stile Width
4-1/2 in
Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL98NL-OP-F 3 26D
Zoro #
G416468576
UPC #
197163381500
Country of Origin
Mexico
Dimensions
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
Details
Exit Device Type
Rim
Type
Rim
Fire Rating - Door Hardware
Yes {Variable}
Color
Satin Chrome
Finish
Satin Chrome
Material
VARIES
Fire Rated
Yes {Variable}
Item
Rim Exit Devices
Grade
Grade 1
Series
98
Door Handing
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.