Zoro Homepage

Grade 1 Surface Vertical Rod Exit Bar, 36in Device, Fits 84in Door, Exit Only, Hex Dogging, Chrome

  • Mfr # 2227EO 3 526

  • Zoro # G316469154


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Series
2227
Material
VARIES
Grade
Grade 1
Color
Sprayed Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227EO 3 526
Zoro #
G316469154
UPC #
197163366767
Country of Origin
Mexico

Dimensions

Door Width
25.875 to 36
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-5/8 in
Length (In.)
36 in
Depth
3.81 in

Details

Exit Device Type
Surface Vertical Rod
Series
2227
Material
VARIES
Grade
Grade 1
Color
Sprayed Chrome
Type
Surface Vertical Rod
Finish
Sprayed Chrome
Item
Surface Vertical Rod Exit Devices
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.