
Grade 1 Surface Vertical Rod Exit Bar, 36in Fire-rated Device, Classroom, Satin Chrome
Mfr # RXQEL9927L-06-F 3 26D LHR
Zoro # G216468608
product price:Â $3,970.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
3-11/16 in
Series
99
Depth
3.81 in
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXQEL9927L-06-F 3 26D LHR
Zoro #
G216468608
UPC #
197163381531
Country of Origin
Mexico
Dimensions
Fits Stile Width
3-11/16 in
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 in
Door Width
28 to 36
Details
Series
99
Exit Device Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
Color
Satin Chrome
Type
Surface Vertical Rod
Fire Rated
Yes {Variable}
Door Handing
Field Reversible
Finish
Satin Chrome
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.