Grade 1 Surface Vertical Rod Exit Bar, 36in Fire-Rated Device, Fits 84in Door, Exit Only, Less Bott

  • Mfr # 2227EO-F 3 695 LBR

  • Zoro # G016469164


product price: $924.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
Yes {Variable}
Type
Surface Vertical Rod
Depth
3.81 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227EO-F 3 695 LBR
Zoro #
G016469164
UPC #
197163366781
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Length (In.)
36 in
Door Width
25.875 to 36"
Fits Stile Width
3-5/8 in

Details

Fire Rating - Door Hardware
Yes {Variable}
Type
Surface Vertical Rod
Material
VARIES
Series
2227
Item
Surface Vertical Rod Exit Devices
Color
Sprayed Dark Bronze
Finish
Sprayed Dark Bronze
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Door Handing
Non-Handed
Fire Rated
Yes {Variable}

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.