
Grade 1 Surface Vertical Rod Exit Bar, 36in Fire-Rated Device, Fits 84in Door, Exit Only, Less Dogg
Mfr # 2227EO-F 3 622
Zoro # G316469222
product price: $890.99
/ea
Free Shipping & Returns
Key Features
Depth
3.81 in
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Door Width
25.875 to 36
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227EO-F 3 622
Zoro #
G316469222
UPC #
197163340330
Country of Origin
Mexico
Dimensions
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
25.875 to 36
Fits Stile Width
3-5/8 in
Length (In.)
36 in
Details
Exit Device Type
Surface Vertical Rod
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Fire Rating - Door Hardware
Yes {Variable}
Finish
Sprayed Black
Grade
Grade 1
Color
Sprayed Black
Series
2227
Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.