Zoro Homepage

Grade 1 Surface Vertical Rod Exit Bar, 36in, Less Bottom Rod, Cylinder Dogging, Satin Chrome

  • Mfr # CD9827EO 3 26D LBR

  • Zoro # G516468940


product price: $2,171.99
/ea
Free Shipping & Returns

Key Features

Fits Stile Width
3-11/16 in
Type
Surface Vertical Rod
Fire Rated
No
Depth
3.81 in
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD9827EO 3 26D LBR
Zoro #
G516468940
UPC #
197163373208
Country of Origin
United States

Dimensions

Fits Stile Width
3-11/16 in
Depth
3.81 in
For Door Thickness
1-3/4 in
Length (In.)
36 in
Door Width
28 to 36

Details

Type
Surface Vertical Rod
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Material
VARIES
Series
98
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
Item
Surface Vertical Rod Exit Devices
Door Handing
Field Reversible
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.