Zoro Homepage

Grade 1 Surface Vertical Rod Exit Bar, 48in Device, Fits 84in Door, Exit Only, Hex Dogging, Flat Bl

  • Mfr # 2227EO 4 622

  • Zoro # G916469189


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Length (In.)
48 in
Fire Rated
No
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227EO 4 622
Zoro #
G916469189
UPC #
197163366774
Country of Origin
Mexico

Dimensions

Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-5/8 in
Door Width
25.875 to 36
Depth
3.81 in

Details

Exit Device Type
Surface Vertical Rod
Fire Rated
No
Type
Surface Vertical Rod
Fire Rating - Door Hardware
No
Finish
Sprayed Black
Grade
Grade 1
Door Handing
Non-Handed
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Series
2227
Color
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.