
Grade 1 Surface Vertical Rod Exit Bar, 48in Device, Less Bottom Rod, Satin Chrome
Mfr # QEL9927EO-F 4 26D LBR
Zoro # G716469860
product price: $3,593.99
/ea
Free Shipping & Returns
Key Features
Depth
3.81 in
Length (In.)
48 in
Fire Rated
Yes {Variable}
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9927EO-F 4 26D LBR
Zoro #
G716469860
UPC #
197163058723
Country of Origin
United States
Dimensions
Depth
3.81 in
Length (In.)
48 in
Fits Stile Width
3-11/16 in
Door Width
34 to 48
For Door Thickness
1-3/4 in
Details
Fire Rated
Yes {Variable}
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Type
Surface Vertical Rod
Door Handing
Field Reversible
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Color
Satin Chrome
Finish
Satin Chrome
Exit Device Type
Surface Vertical Rod
Series
9927
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.