
Grade 1 Surface Vertical Rod Exit Bar, 48in Fire-Rated Device, Fits 84in Door, Exit Only, Less Dogg
Mfr # 2227EO-F 4 622
Zoro # G616469137
product price: $906.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Type
Surface Vertical Rod
Color
Sprayed Black
Depth
3.81 in
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227EO-F 4 622
Zoro #
G616469137
UPC #
197163340323
Country of Origin
Mexico
Dimensions
Depth
3.81 in
Fits Stile Width
3-5/8 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
25.875 to 36
Details
Grade
Grade 1
Type
Surface Vertical Rod
Color
Sprayed Black
Door Handing
Non-Handed
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
Yes {Variable}
Finish
Sprayed Black
Series
2227
Fire Rated
Yes {Variable}
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.