Grade 1 Surface Vertical Rod Exit Bar, Accessible Device, 36in Fire-rated Device, 84in Door Height,

  • Mfr # AX9927EO-F 3 26D LBR

  • Zoro # G016468440


product price: $2,342.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Field Reversible
Door Width
28 to 36
Color
Satin Chrome
Series
9927
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX9927EO-F 3 26D LBR
Zoro #
G016468440
UPC #
197163372898
Country of Origin
Mexico

Dimensions

Door Width
28 to 36
For Door Thickness
1-3/4 in
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
3-11/16 in

Details

Door Handing
Field Reversible
Color
Satin Chrome
Series
9927
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Exit Device Type
Surface Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.