
Grade 1 Surface Vertical Rod Exit Bar, Hex Key Dogging, Satin Aluminum Clear Anodized
Mfr # 9927EO 3 US28 ALK
Zoro # G616468444
product price: $2,638.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Fire Rated
No
Door Handing
Field Reversible
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9927EO 3 US28 ALK
Zoro #
G616468444
UPC #
197163371273
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
28 to 36
Length (In.)
36 in
Fits Stile Width
3-11/16 in
Depth
3.81 in
Details
Fire Rated
No
Door Handing
Field Reversible
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
No
Color
Satin Aluminum
Grade
Grade 1
Finish
Satin Aluminum
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Series
9927
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.