
Grade 1 Surface Vertical Rod Exit Bar, Satin Aluminum Clear Anodized
Mfr # QEL9827EO 3 US28 LBR
Zoro # G416469924
product price: $2,781.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9827EO 3 US28 LBR
Zoro #
G416469924
UPC #
197163349135
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Length (In.)
36 in
Fits Stile Width
3-11/16 in
Door Width
28 to 36
Depth
3.81 in
Details
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Door Handing
Field Reversible
Color
Satin Aluminum
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Type
Surface Vertical Rod
Fire Rated
No
Series
9827
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.