
Grade 1 Surface Vertical Rod Exit Bar, Satin Chrome
Mfr # RXQEL9827L-NL-17 3 26D RHR
Zoro # G416468316
product price: $3,563.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Vertical Rod
Fire Rated
No
Door Width
28 to 36
Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9827L-NL-17 3 26D RHR
Zoro #
G416468316
UPC #
197163381388
Country of Origin
Mexico
Dimensions
Door Width
28 to 36
Fits Stile Width
3-11/16 in
Length (In.)
36 in
Depth
3.81 in
For Door Thickness
1-3/4 in
Details
Type
Surface Vertical Rod
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Color
Satin Chrome
Finish
Satin Chrome
Material
VARIES
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Fire Rating - Door Hardware
No
Series
98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.