
Grade 1 Surface Vertical Rod Exit Bar, Satin Stainless Steel
Mfr # QEL9827NL 3 32D
Zoro # G616469922
product price: $3,583.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Door Width
28 to 36
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9827NL 3 32D
Zoro #
G616469922
UPC #
197163380916
Country of Origin
United States
Dimensions
Door Width
28 to 36
Fits Stile Width
3-11/16 in
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 in
Details
Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Material
VARIES
Series
9827
Type
Surface Vertical Rod
Fire Rated
No
Fire Rating - Door Hardware
No
Item
Surface Vertical Rod Exit Devices
Grade
Grade 1
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.