
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 84-in Door Heigh
Mfr # 9827EO-F 3 US28 LBR
Zoro # G509950568
product price:Â $2,362.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Aluminum Clear Anodized
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9827EO-F 3 US28 LBR
Zoro #
G509950568
UPC #
197163151271
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Satin Aluminum Clear Anodized
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Less trim, Less Bottom Rod, Less Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.