
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 84-in Door Heigh
Mfr # 9827L-BE-17-F 3 32D RHR
Zoro # G509950117
product price:Â $3,417.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Stainless
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9827L-BE-17-F 3 32D RHR
Zoro #
G509950117
UPC #
197163151004
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Satin Stainless
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 84-in Door Height, Passage Function, 17 Lever with Escutcheon, Less Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.