
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Cl
Mfr # 9927L-06 3 US10 LHR
Zoro # G509950759
product price:Â $3,074.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Bronze Clear Coated
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9927L-06 3 US10 LHR
Zoro #
G509950759
UPC #
197163147335
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Satin Bronze Clear Coated
Fire Rated
No
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Rim
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Classroom Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.