Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire-rated Device, 84in Door Height

  • Mfr # 9927EO-F 3 US10 LBR

  • Zoro # G916468335


product price:  $2,594.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Fire Rated
Yes {Variable}
Type
Surface Vertical Rod
Depth
3.81 in
Series
9927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927EO-F 3 US10 LBR
Zoro #
G916468335
UPC #
197163371297
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Depth
3.81 in
Fits Stile Width
3-11/16 in
Length (In.)
36 in
Door Width
28 to 36

Details

Item
Surface Vertical Rod Exit Devices
Fire Rated
Yes {Variable}
Type
Surface Vertical Rod
Series
9927
Color
Satin Bronze
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Finish
Satin Bronze
Door Handing
Field Reversible
Fire Rating - Door Hardware
Yes {Variable}
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.