Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire-rated Device, 84in Door Height
- Mfr # EL9927L-NL-06-F 3 26D LHR
- Zoro # G416469177
product price:Â
$
3,823.99
/ea
Free Shipping & Returns
Key Features
Series
99
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4 in
Door Width
28 to 36
Fits Stile Width
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL9927L-NL-06-F 3 26D LHR
- Zoro #
- G416469177
- UPC #
- 197163374366
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 in
- Door Width
- 28 to 36
- Fits Stile Width
- 3-11/16 in
- Depth
- 3.81 in
- Length (In.)
- 36 in
Details
- Series
- 99
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Field Reversible
- Finish
- Satin Chrome
- Fire Rated
- Yes {Variable}
- Grade
- Grade 1
- Item
- Surface Vertical Rod Exit Devices
- Material
- VARIES
- Color
- Satin Chrome
- Type
- Surface Vertical Rod
- Fire Rating - Door Hardware
- Yes {Variable}
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.