
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Panic Device, 84in Door Height, Cla
Mfr # 9927L-17 3 26D RHR
Zoro # G316468324
product price:Â $2,816.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Grade
Grade 1
Depth
3.81 in
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9927L-17 3 26D RHR
Zoro #
G316468324
UPC #
197163371310
Country of Origin
United States
Dimensions
Length (In.)
36 in
Depth
3.81 in
For Door Thickness
1-3/4 in
Door Width
28 to 36
Fits Stile Width
3-11/16 in
Details
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Series
9927
Fire Rated
No
Finish
Satin Chrome
Door Handing
Field Reversible
Color
Satin Chrome
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.