
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Panic Device, 84in Door Height, Dum
Mfr # 9927DT 3 US4
Zoro # G916469905
product price: $2,584.99
/ea
Free Shipping & Returns
Key Features
Depth
3.81 in
Length (In.)
36 in
Fits Stile Width
3-11/16 in
Series
9927
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9927DT 3 US4
Zoro #
G916469905
UPC #
197163371259
Country of Origin
United States
Dimensions
Depth
3.81 in
Length (In.)
36 in
Fits Stile Width
3-11/16 in
Door Width
28" to 36"
For Door Thickness
1-3/4 in
Details
Item
Surface Vertical Rod Exit Devices
Series
9927
Finish
Satin Brass
Grade
Grade 1
Material
VARIES
Color
Satin Brass
Door Handing
Field Reversible
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.