Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Fire-rated Device, 84 in. Door Ht
Mfr # QEL9927L-06-F 4 26D RHR LBR
Zoro # G714532382
product price:Â $4,061.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Length (In.)
49
Width
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL9927L-06-F 4 26D RHR LBR
Zoro #
G714532382
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5
Length (In.)
49
Width
5
Details
Finish
Satin Chrome
Color
Satin Chrome
series
9927 Series Surface Vertical Rod Exit Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.