Zoro Homepage

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Panic Device, 84 in. Door

  • Mfr # QEL9827EO 4 32D

  • Zoro # G014532433


product price: $3,272.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
1.5
Width
5
Length (In.)
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9827EO 4 32D
Zoro #
G014532433
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
49

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
9827 Series Surface Vertical Rod Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.