
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # 9927EO-F 4 US10B LBR
Zoro # G316468386
product price:Â $3,131.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Series
9927
Door Handing
Field Reversible
Door Width
34 to 48
Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9927EO-F 4 US10B LBR
Zoro #
G316468386
UPC #
197163371303
Country of Origin
United States
Dimensions
Door Width
34 to 48
For Door Thickness
1-3/4 in
Depth
3.81 in
Fits Stile Width
3-11/16 in
Length (In.)
48 in
Details
Color
Oil Rubbed Bronze
Series
9927
Door Handing
Field Reversible
Type
Surface Vertical Rod
Fire Rating - Door Hardware
Yes {Variable}
Exit Device Type
Surface Vertical Rod
Item
Surface Vertical Rod Exit Devices
Material
VARIES
Finish
Oil Rubbed Bronze
Fire Rated
Yes {Variable}
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.