Grade 1 Surface Vertical Rod Exit Bar, Wide Stile PushpadSatin Chrome

  • Mfr # RXQEL9827NL-OP 3 26D

  • Zoro # G216468318


product price: $3,237.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Length (In.)
36 in
Fits Stile Width
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL9827NL-OP 3 26D
Zoro #
G216468318
UPC #
197163381395
Country of Origin
Mexico

Dimensions

Length (In.)
36 in
Fits Stile Width
3-11/16 in
Depth
3.81 in
For Door Thickness
1-3/4 in
Door Width
28 to 36

Details

Fire Rated
No
Item
Surface Vertical Rod Exit Devices
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Series
98
Type
Surface Vertical Rod
Color
Satin Chrome
Door Handing
Field Reversible
Material
VARIES
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.